- 5 gal Pail
- Gloss Black
- Dry Time 15 to 30 min
- High Gloss
description
- A high gloss, 100% acrylic, waterborne, corrosion-resistant coating. Compliant at 100 g/l, Iron Guard™ offers superior rust protection in a direct-to-metal application.
applications
- Use over prepared substrates in industrial environments
- Steel
- Iron
- Direct to new and clean metal without a primer
- Concrete
- Masonry
- Wood
- For use over prepared substrates in industrial environments: ornamental iron, tanks and cylinders, steel fabricated parts, equipment, machinery, metal buildings, select marine structures, piping and handrails
features
- VOC compliant everywhere
- Low odor
- Corrosion and chemical resistant
- Fast drying
- Adheres to new and clean metal without a primer
- Outstanding early moisture resistance and adhesion
- Flash rust/early rust-resistant
| Dry Time | 30 min |
| Coverage Quality | Best |
| Substrates | Steel, Iron, Aluminum, Concrete, Masonry, Wood |
| Container Size | 5 gal |
| Origin | Acrylic Enamel Paints |
| Coverage | 136 ft²/gal - 218 ft²/gal |
| Color Group | Black |
| Color | Black |
| Container Type | Can |
| Durability | Best |
| Low VOC | Yes |
| Clean-Up | Water Cleanup |
| Recoat Time | Anytime |
| Finish | Gloss |
| Gas & Oil Resistance | Superior Resistance |
| Weight | 46.0 LB |
| EAN or UPC | 35777658161 |

