- 16 oz Trigger Spray
- Transparent
- Use to Release Rusted or Frozen Lugs and Bolts
description
- Quickly loosens rust while penetrating grease and dirt. Displaces moisture and acts as a corrosion preventative.
applications
- Releasing rusted lugs and bolts
- Lubricating tight fitting parts
- General overhaul
- Repair work
- Food plant equipment
features
- Quickly loosens rust
- Penetrates grease and dirt
- Transparent
- Nonstaining oil
- Displaces moisture
- ideal for drying out electrical components
- Resists corrosion
- Jet-stream spray
- Nonflammable
- Dielectric strength: 47,400 vpm
compliances
- 0
| Plastic Safe | Yes |
| Container Type | Trigger Spray Bottle |
| Application | Bolts, Lugs |
| Color | Transparent |
| Flash Point | 205 °F |
| Temperature Range [Max] | 450 °F |
| Container Size | 16 oz |
| Lubricant Type | Corrosion Inhibitor |
| Net Fill | 14 oz |
| Weight | 1.208 LB |
-
HACCP Friendly


