There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
This high-purity white mineral oil penetrates and loosens rust, dirt, scale and corrision. Provides effective lubrication to free up rusted or corroded parts.
applications
Machinery
Valves
Pistons
Rollers
Pumps
Belts
Mixers
Conveyors
features
NSF registered, H1 rated
Uses no flammable propellants
Refillable and 100% recyclable
Non-aerosol spray
compliances
0
Container Size
16 oz
Series
700 Non-Staining
Viscosity Index
103
Container Type
Trigger Spray Bottle
USDA/FDA
NSF H1, NSF 127744
Type
Wet
Temperature Range [Max]
450 °F
SAE Gear No.
80
Fire Point
230 °F
Temperature Range [Min]
-40 °F
Base Oil
White Mineral Oil
Flash Point
200 °F
SAE No.
20
Net Fill
14 oz
Weight
1.208 LB
No Air Shipping
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back