Sprayon
S00100
SUPERSEDED TO SPRA_SC0100000, MTRL - 112934596
Item #101529377
-
No Air Shipping -
HACCP Friendly
- Lithium Grease
description
- Excellent for metal-to-metal applications.
applications
- Chains
- Gears
- Drives
- Hinges
- Vertical or overhead surfaces
- Knock-out pins on mold equipment
features
- Resists corrosion
- Nonstaining
- No drip
- Will not run
- Extension tube on aerosol
- Temperature range from -20 °F to 275 °F
compliances
- 0
| Appearance | Liquid |
| Container Size | 16 oz |
| Temperature Range [Max] | 275 °F |
| Net Fill | 11 oz |
| Contains | Lithium Soap, Petroleum |
| Color | White |
| Application | Gears, Hinges, Chain Drives |
| Use For | Corrosion Resistant, NSF H-2, Sliding Surfaces |
| Lubricant Type | Multi-Purpose |
| Odor | Solvent |
| Container Type | Spray, Aerosol |
| Flash Point | -1 °F |
| Temperature Range [Min] | -20 °F |
| Weight | 1.0 LB |
-
No Air Shipping -
HACCP Friendly


