- 13.75 oz Aerosol Can
- -20 to 285 °F Operating Temperature Range
description
- Sprayon's H1 Food Grade Program was specially developed to meet the needs of today's food processing industry. Equally important to the NSF H1 rating, Sprayon's food grade offering was designed with performance in mind. With heavier load pressures and superior resistance to water washout, low flammability ratings and wider temperature ranges, their offering features products specifically designed to preserve and protect your valuable equipment to prevent costly breakdowns and ensure maximum performance.
features
- High viscosity and built for vertical surfaces
- Long lasting lubrication
- Water displacer
- Rust inhibitor
- For use in medium pressure applications
compliances
- NSF® Nonfood Compounds program listed H1 rated (registration # 145289)
- NLGI rating 2
- HMIS hazard rating: health (2)
- flammability (4)
- reactivity (0)
| Temperature Range [Max] | 285 °F |
| Appearance | Grease |
| Plastic Safe | Yes |
| NLGI Grade | 2 |
| Temperature Range [Min] | -20 °F |
| Resistance (Chemical) | Water, Corrosive Process |
| Type | Grease Like |
| NLGI No. | 2 |
| Base Oil | Anhydrous Calcium Based White Grease |
| Color | White |
| Odor | Mild Solvent |
| Container Size | 20 oz |
| Lubricant Type | Food Grade, Grease |
| NSF | H1 |
| Wear Scar Four Ball | 0.6 mm |
| Container Type | Aerosol |
| Flash Point | <0 °F |
| Grease Type | Lithium |
| Water-Resistant | Yes |
| Physical Form | Grease |
| Application | Ovens, Gears, Valves, Pumps, Wire Rope, Conveyors, Fittings, Linkages, Hoists, Rollers, Cams, O-Rings |
| Net Fill | 13.75 oz |
| Flammability | Flammable |
| Weight | 1.184 LB |
| EAN or UPC | 75577006281 |
-
Prop 65


