- 11.75 oz Aerosol Can
- Synthetic Base
- -40 to 475 °F Operating Temperature Range
description
- Sprayon's H1 Food Grade Program was specially developed to meet the needs of today's food processing industry. Equally important to the NSF H1 rating, Sprayon's food grade offering was designed with performance in mind. With heavier load pressures and superior resistance to water washout, low flammability ratings and wider temperature ranges, their offering features products specifically designed to preserve and protect your valuable equipment to prevent costly breakdowns and ensure maximum performance.
features
- Quick penetration
- Non-flammable
- Use to loosen rust, scale and corrosion
- For use in extreme pressure applications
- Spray Anyway™ valve
compliances
- NSF® nonfood compounds program listed H1 rated (registration # 145288)
- HMIS hazard rating: health (1)
- flammability (0)
- reactivity (0)
| Container Type | Aerosol |
| Base Oil | synthetic |
| Type | Wet |
| Temperature Range [Min] | -40 °F |
| Lubricant | Synthetic |
| Lubricant Type | Food Grade, Penetrating, Oil |
| Corrosion Inhibitor | Yes |
| Container Size | 20 oz |
| Application | Rusted and corroded parts, Bolts, Repair Work, Food processing equipment, Ovens |
| Temperature Range [Max] | 475 °F |
| Color | Clear |
| Flash Point | >200 °F |
| Penetrant | Yes |
| Odor | Low |
| Net Fill | 11.75 oz |
| Plastic Safe | Yes, Test on Non-Essential Piece for Plastics Compatibility |
| Film Type | Wet |
| Weight | 1.062 LB |
| EAN or UPC | 75577006175 |
-
No Air Shipping


