- 15 oz Aerosol Can
- Bio-Based
- 12 to 450 °F Operating Temperature Range
description
- Sprayon's H1 Food Grade Program was specially developed to meet the needs of today's food processing industry. Equally important to the NSF H1 rating, Sprayon's food grade offering was designed with performance in mind. With heavier load pressures and superior resistance to water washout, low flammability ratings and wider temperature ranges, their offering features products specifically designed to preserve and protect your valuable equipment to prevent costly breakdowns and ensure maximum performance.
applications
- Fans
- Bearings
- Cables
- Conveyors
- Hinges
- Electrical motors
- Locks
- Pumps
- Conveyor chains
- Packaging equipment
- Hoist chains
- Air tools
- Link and roller assemblies
features
- Extreme pressure lubricity
- Foaming action for deep penetration
- Excellent water-resistance properties
- Excellent anti-wear properties
- For use in extreme pressure applications
- Free of heavy metals such as barium and cadmium
- Contains PTFE (polytetrafluoroethylene)
compliances
- NSF® nonfood compounds program listed H1 rated(registration #145282)
- Meets (OECD) 301B standards – rapidly biodegradable
- HMIS hazard rating: health (2)
- flammability (4)
- reactivity (0)
| Container Size | 20 oz |
| Container Type | Aerosol |
| Lubricant Type | Food Grade, Extreme Pressure |
| Temperature Range [Min] | 12 °F |
| USDA/FDA | NSF H1 |
| Base Oil | Vegetable |
| Residue | Wet |
| Net Fill | 15 oz |
| Use For | Bakeries, Bottlers, Breweries, Canneries, Dairies, Egg Processors, Meat & Poultry Processors |
| Water-Resistant | Yes |
| Plastic Safe | Yes, Test on Non-Essential Piece for Plastics Compatibility |
| Temperature Range [Max] | 450 °F |
| Wear Scar Four Ball | 0.44 mm |
| Anti-Wear/Extreme Pressure | Anti-Wear/Extreme Pressure |
| Flammability | Flammable |
| Contains | PFTE |
| Flash Point | <0 °F |
| Odor | Low |
| Type | Wet |
| Appearance | Light Straw |
| Dielectric Strength | 46.5 kV |
| Applicable Materials | Heavy Metals |
| Weight | 1.262 LB |
| EAN or UPC | 75577006182 |
-
No Air Shipping


