- 14.25 oz Aerosol Can
- Synthetic Base
- -10 to 325 °F Operating Temperature Range
description
- Sprayon's H1 Food Grade Program was specially developed to meet the needs of today's food processing industry. Equally important to the NSF H1 rating, Sprayon's food grade offering was designed with performance in mind. With heavier load pressures and superior resistance to water washout, low flammability ratings and wider temperature ranges, their offering features products specifically designed to preserve and protect your valuable equipment to prevent costly breakdowns and ensure maximum performance.
features
- Non-melting and waterproof
- Extreme pressure performance
- Resists corrosion and chemical attack
- For use in extreme pressure applications
- Contains PTFE (polytetrafluoroethylene)
compliances
- NSF® nonfood compounds program listed H1 rated (registration # 145279)
- HMIS hazard rating: health (2)
- flammability (4)
- reactivity (0)
| Wear Scar Four Ball | 0.55 mm |
| NSF | H1 |
| Net Fill | 14.25 oz |
| Container Type | Aerosol |
| Temperature Range [Min] | -10 °F |
| NLGI No. | 2 |
| Base Oil | synthetic |
| Temperature Range [Max] | 325 °F |
| USDA/FDA | H1 |
| Color | Translucent |
| Timken "OK" Load | 35 lb |
| Odor | Low |
| Chemical Compound | PTFE |
| NLGI Grade | 2 |
| Flash Point | <0 °F |
| Flammability | Flammable |
| Water-Resistant | Yes |
| Plastic Safe | Yes, Test on Non-Essential Piece for Plastics Compatibility |
| Application | Slow Speed or Highly Loaded Bearings < 500 rpm, Universal Joints, Conveyors, O-Rings, Can Seamers, Valves, Slides, Ways |
| Residue | Grease Like |
| Type | Grease Like |
| Container Size | 20 oz |
| Weight | 1.216 LB |
| EAN or UPC | 75577006199 |
-
Prop 65


