- 15.25 oz Aerosol Can
- Synthetic Base
- -45 to 280 °F Operating Temperature Range
description
- Sprayon's H1 Food Grade Program was specially developed to meet the needs of today's food processing industry. Equally important to the NSF H1 rating, Sprayon's food grade offering was designed with performance in mind. With heavier load pressures and superior resistance to water washout, low flammability ratings and wider temperature ranges, their offering features products specifically designed to preserve and protect your valuable equipment to prevent costly breakdowns and ensure maximum performance.
features
- Does not emulsify with water
- Extreme pressure performance
- Resists corrosion and chemical attack
- For use in extreme pressure applications
- Contains PTFE (polytetrafluoroethylene)
compliances
- NSF® nonfood compounds program listed H1 rated (registration # 145278)
- HMIS hazard rating: health (2)
- flammability (4)
- reactivity (0)
| Container Size | 20 oz |
| Application | Slow Speed or Highly Loaded Bearings < 500 rpm, Universal Joints, Conveyors, O-Rings, Can Seamers, Valves, Slides, Ways |
| Lubricant | Synthetic |
| Type | Wet |
| USDA/FDA | NSF H1 |
| Odor | Low |
| Color | Clear |
| Temperature Range [Max] | 280 °F |
| Temperature Range [Min] | -45 °F |
| Chemical Compound | PTFE |
| Base Oil | synthetic |
| Anti Wear/Lubricity | Yes |
| Packing Type | Aerosol |
| Net Fill | 15.25 oz |
| Flash Point | <0 °F |
| Container Type | Aerosol |
| NSF | H1 |
| Corrosion Resistant | Yes |
| Weight | 1.216 LB |
| EAN or UPC | 75577006205 |
-
No Air Shipping


