- 13.25 oz Aerosol Can
- Silicone Base Type
- -40 to 450 °F Operating Temperature Range
description
- Sprayon's H1 Food Grade Program was specially developed to meet the needs of today's food processing industry. Equally important to the NSF H1 rating, Sprayon's food grade offering was designed with performance in mind. With heavier load pressures and superior resistance to water washout, low flammability ratings and wider temperature ranges, their offering features products specifically designed to preserve and protect your valuable equipment to prevent costly breakdowns and ensure maximum performance.
features
- Extra dry formula for surfaces requiring no transfer
- Improves performance of sliding surfaces and sorting chutes
- Will not attract dust, dirt or other contaminants
- For use in low pressure applications
- 5% silicone
compliances
- NSF® nonfood compounds program listed H1 rated(registration #145287)
- Meets FDA CFR 21
- HMIS hazard rating: health (2)
- flammability (4)
- reactivity (0)
| Net Fill | 13.25 oz |
| Container Type | Aerosol |
| USDA/FDA | NSF H1, FDA CFR 21 |
| Temperature Range [Max] | 450 °F |
| Container Size | 20 oz |
| Residue | Dry |
| Appearance | Clear |
| Plastic Safe | Yes, Test on Non-Essential Piece for Plastics Compatibility |
| Base Oil | Silicone |
| Formula Base Type | Silicone |
| Temperature Range [Min] | -40 °F |
| Odor | Low |
| Application | Food Processing & Handling Equipment, Chutes, Conveyors, Drives, Racks, Slicers, Saws, Slides, Heat Sealing Equipment, Mixers, Bottling & Canning Equipment, Belts, Grinders, Guides, Knives |
| Use For | Bakeries, Bottlers, Breweries, Canneries, Dairies, Egg Processors, Meat & Poultry Processors |
| Flash Point | <0 °F |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Water-Resistant | Yes |
| Type | Dry |
| Lubricant Type | Food Grade, Silicone, Low Pressure |
| Flammability | Flammable |
| Weight | 1.153 LB |
| EAN or UPC | 75577006212 |
-
Prop 65


