- 13.25 oz Aerosol Can
- Silicone Base Type
- -40 to 450 °F Operating Temperature Range
description
- Sprayon's H1 Food Grade Program was specially developed to meet the needs of today's food processing industry. Equally important to the NSF H1 rating, Sprayon's food grade offering was designed with performance in mind. With heavier load pressures and superior resistance to water washout, low flammability ratings and wider temperature ranges, their offering features products specifically designed to preserve and protect your valuable equipment to prevent costly breakdowns and ensure maximum performance.
features
- Meets FDA requirements
- Resists corrosion and chemical attack
- Wide delivery spray covers a wide surface area in a short amount of time
- Spray Anyway™ valve
- For use in low pressure applications
- 5% silicone
compliances
- NSF® nonfood compounds program listed H1 rated(registration #145277)
- HMIS hazard rating: health (2)
- flammability (4)
- reactivity (0)
| Net Fill | 13.25 oz |
| Use For | Bakeries, Bottlers, Breweries, Canneries, Dairies, Egg Processors, Meat & Poultry Processors |
| Temperature Range [Min] | -40 °F |
| Flash Point | <0 °F |
| Temperature Range [Max] | 450 °F |
| Lubricant Type | Food Grade, Silicone, Low Pressure |
| Container Type | Aerosol |
| Water-Resistant | Yes |
| Formula Base Type | Silicone |
| Residue | Wet Fluid |
| Appearance | Clear |
| Type | Wet |
| Flammability | Flammable |
| USDA/FDA | NSF H1, FDA CFR 21 |
| Base Oil | Silicone |
| Plastic Safe | Yes |
| Container Size | 20 oz |
| Application | Belts, Bottling Machines, Chutes, Food Racks, Grinders, Guides, Knives, Heat Sealing Equipment, Mixers, Saws, Slicers, Conveyors, Food & Drug Processing Equipment, Overhead Drives, Slides |
| Odor | Low |
| Weight | 1.153 LB |
| EAN or UPC | 75577006229 |
-
Prop 65


