- Food Grade Low Temp Lubricant
- 16 oz
- Aerosol
description
- Sprayon's H1 Food Grade Program was specially developed to meet the needs of today's food processing industry. Equally important to the NSF H1 rating, Sprayon's food grade offering was designed with performance in mind. With heavier load pressures and superior resistance to water washout, low flammability ratings and wider temperature ranges, their offering features products specifically designed to preserve and protect your valuable equipment to prevent costly breakdowns and ensure maximum performance.
features
- Non-staining
- Excellent low temperature performance
- Reduces friction and wear
- For use in high pressure applications
compliances
- NSF® nonfood compounds program listed H1 rated(registration #145775)
- HMIS hazard rating: health (1)
- flammability (2)
- reactivity (0)
| Temperature Range [Max] | 478 °F |
| Formula Base Type | Synthetic |
| Container Size | 20 oz |
| Use For | Bakeries, Bottlers, Breweries, Canneries, Dairies, Egg Processors, Meat & Poultry Processors |
| Flammability | Flammable |
| Base Oil | synthetic |
| Water-Resistant | No |
| Residue | Wet |
| Appearance | Clear |
| Odor | Low |
| Wear Scar Four Ball | 0.35 mm |
| Plastic Safe | Yes, Test on Non-Essential Piece for Plastics Compatibility |
| Temperature Range [Min] | -78 °F |
| Anti-Wear/Extreme Pressure | Anti-Wear/Extreme Pressure |
| Flash Point | <0 °F |
| Type | Wet |
| Net Fill | 15 oz |
| USDA/FDA | NSF H1 |
| Lubricant Type | Food Grade, Synthetic, Extreme Temperature |
| Container Type | Aerosol |
| Application | Spirial Freezers, Freezer Bearings, Rollers, Fans, Conveyers, Bottle & Carton Filling Machinery, Chains, Gear Boxes |
| Weight | 1.262 LB |
| EAN or UPC | 75577006311 |
-
No Air Shipping


