- 16 oz Aerosol
- Low Viscosity Silicone Formula
- Ideal for Hot or Cold Molds
applications
- Acrylics
- Cellulosics
- ABS resin
- Polystyrenes
- Wax
- Rubber
- Ceramics
- Molders
- Candle holders
features
- Low viscosity
- Nonstaining
- Non-corrosive
- Temperature range from 40 °F to 550 °F
- 2% silicone formula
compliances
- 0
| Container Type | Aerosol |
| Container Size | 16 oz |
| Net Fill | 12 oz |
| Weight | 1.0 LB |
-
Prop 65


