Skip to content Skip to navigation menu
MR305 Heavy-Duty Silicone Release Agent (4.8%)

S00305000

MR305 Heavy-Duty Silicone Release Agent (4.8%)
Item #101705082
  • 16 oz Aerosol
  • High Viscosity Formula for Maximum Releases Under the Most Severe Molding Conditions
MR305 Heavy-Duty Silicone Release Agent (4.8%)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 16 oz Aerosol
  • High Viscosity Formula for Maximum Releases Under the Most Severe Molding Conditions

description

  • Silicone formula for maximum releases under the most severe molding conditions.

applications

  • Rubber
  • Plastics
  • Elastomeric materials
  • Polystyrenes
  • Polyurethane forms
  • Metal coatings

features

  • High viscosity
  • High purity
  • Minimizes rejects
  • Protects ultra-sensitive material
  • Non-corrosive
  • Low odor
  • Heat stable to 550 °F
  • 4.8% silicone formula
Weight 1.0 LB
EAN or UPC 75577903054
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison