- 16 oz Aerosol
- Plastic Safe
- Effective to 550 °F
- Ideal for Use on All Type of Plastics
description
- Uses: . Appliances, housewares, furniture, sporting goods, tires (green carcass), automotive, and electronic components
features
- Two formulas: 307 for large, intricate, or difficult-to-release parts
- 309 for applications where a minimum amount of release agent is required
- Odorless and heat stable to 550 °F.
- Ideal for all types of plastics that need decorating after molding, painting, stenciling, bluing, hot stamping, etc.
- Compatible with plastic, rubber, wax, most moldable resins, and elastomeric compounds
- Recommended for injection molding and hot or cold molding processes.
| Type | Release Agent |
| Plastic Safe | Yes |
| Percent Active | 1.2 |
| Temperature Range [Max] | 550 °F |
| Application | Mold release |
| Post Decrotive | Yes |
| Container Type | Aerosol |
| Container Size | 16 oz |
| Weight | 1.0 LB |
-
No Air Shipping


