- 16 oz Aerosol
- Made w/Dupont Krytox Day Film
- Does Not Contain Silicone
description
- Nonsilicone mold release
applications
- Polystyrenes
- Polypropylenes
- Nylon
- Rubber
- Filament windings
- Polyurethane
- Epoxy potting
- Phenolic resins
features
- Antistick
- Nontransferable
- Multiple releases per application
- Safe for rubber, paints and metal
- Temperature molds up to 575 °F
- 5% PTFE
- Does not contain any ozone-depleting substances
| Net Fill | 12 oz |
| Container Size | 16 oz |
| Container Type | Aerosol |
| Weight | 1.0 LB |
-
No Air Shipping


