- 16 oz Aerosol
- Ideal for Thermosetting & Thermoplastic Applications
applications
- Thermosetting
- Thermoplastic
- Clear styrene
- Acrylics
- Reflex lenses
- Polypropylenes
- Polycarbonates
- Polysulfonates
- Plastic molds
features
- High grade
- Finely milled
- Dry zinc stearate
- Temperature up to 450 °F (232 °C)
- Non-silicone
- No CFCs or HCFCs
| Container Size | 16 oz |
| Net Fill | 12 oz |
| Container Type | Aerosol |
| Weight | 1.0 LB |
-
No Air Shipping


