Skip to content Skip to navigation menu
MR™ 312 Dry Zinc Stearate Release Agent

S00312000

MR™ 312 Dry Zinc Stearate Release Agent
Item #101750009
  • 16 oz Aerosol
  • Ideal for Thermosetting & Thermoplastic Applications
MR™ 312 Dry Zinc Stearate Release Agent
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 16 oz Aerosol
  • Ideal for Thermosetting & Thermoplastic Applications

applications

  • Thermosetting
  • Thermoplastic
  • Clear styrene
  • Acrylics
  • Reflex lenses
  • Polypropylenes
  • Polycarbonates
  • Polysulfonates
  • Plastic molds

features

  • High grade
  • Finely milled
  • Dry zinc stearate
  • Temperature up to 450 °F (232 °C)
  • Non-silicone
  • No CFCs or HCFCs
  • 3% zinc stearate
Weight 1.0 LB
EAN or UPC 75577983124
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison