Skip to content Skip to navigation menu
Urethane & Styrene Mold Release

S00315000

Urethane & Styrene Mold Release
Item #114930329
  • 16 oz Aerosol
  • Silicone Release Agent
Urethane & Styrene Mold Release
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 16 oz Aerosol
  • Silicone Release Agent

description

  • Uses: .rubber, plastics, elastomeric materials, polystyrenes, polyurethane foams, metal coatings

features

  • High viscosity, silicone formulas for maximum releases under the most severe molding conditions
  • High purity minimizes crazing, spotting, sticking, and other causes for rejects
  • Heat stable to 550 °F with low odor
  • Effectively eliminates chemical attacks on ultra-sensitive materials
  • Compatible with most moldable resins and elastomer compounds
  • Noncorrosive
Weight 0.0 LB
EAN or UPC 75577903153
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison