- 16 oz Aerosol
- Ideal for General Cleaning of Metal Molds
- Non-Flammable
description
- Ideal for general cleaning of metal molds. Quickly and easily removes resin residuals, oil and grease deposits and neutralizes fingerprints. Nonabrasive formula leaves a fine, protective film. Excellent flash rust inhibitor for weekend shut-downs.
applications
- Metal molds
- Pins
- Mechanical equipment
- Electrical equipment
- Electronic equipment
features
- Nonflammable
- Extends equipment lifetime and improves equipment performance
- Sprays in upright and inverted position
| Net Fill | 16 oz |
| Application | Molds |
| Container Size | 16 oz |
| Container Type | Aerosol |
| Type | Cleaner |
| Weight | 1.333 LB |
| EAN or UPC | 75577903511 |
-
Prop 65


