- 16 oz net wt Aerosol
- Prevents Spatter From Sticking to Metal Surfaces During Welding
- Does Not Contain Silicone
- Surface May Be Painted After Use
- Easily Removed By Brushing or Wiping
features
- Prevents spatter from sticking to metal surfaces during welding
- Easily removed by brushing or wiping
- Does not contain silicone
- Surface may be painted after use
| Brand. | Sprayon |
| Container Size | 16 oz |
| Container Type | Aerosol |
| Net Fill | 15.5 oz |
| Weight | 1.333 LB |
-
No Air Shipping


