- 20 oz Can
- Clear
- Throughly Penetrates Old & New Materials
- Tack-Free in 60 min
description
- Sprayon EL™ Insulating Varnish is a coating with excellent insulating properties for insulating electrical and electronic work. Excellent adhesion to metals, windings and coils. Air dries faster than most insulating materials. Protects surface against oils, moisture, acid and alkalis. Has excellent flexibility and water resistance.
features
- Meets class F requirements
- Meets performance requirements ASTM D115-07
- Air dries in 10 minutes
- Available in red, green and clear
- Dielectric strength varies by color
| Container Type | Aerosol |
| Recoat Time | Anytime |
| Nozzle Spray Pattern | EZ Touch® Standard |
| Color Group | Clear |
| Coverage Quality | Very Good |
| Container Size | 20 oz |
| Color | Clear |
| Net Fill | 15.25 oz |
| Class F Rated | Yes |
| Gas & Oil Resistance | Film Does Not Soften |
| UL | No |
| Low VOC | Yes |
| Dielectric Strength | 2.3 KV |
| Weight | 1.063 LB |
-
No Air Shipping


