- 20 oz Can
- Red
- Penetrates Throughly & Forms a Tough, Flexible Film
- Resists Oil, Water, Acids, & Alkalis
description
- Sprayon EL™ Insulating Varnish is a coating with excellent insulating properties for insulating electrical and electronic work. Excellent adhesion to metals, windings and coils. Air dries faster than most insulating materials. Protects surface against oils, moisture, acid and alkalis. Has excellent flexibility and water resistance.
features
- Meets class F requirements
- Meets performance requirements ASTM D115-07
- Air dries in 10 minutes
- Dielectric strength varies by color
- Available in red, green and clear
| Class F Rated | Yes |
| Color | Red |
| Container Type | Aerosol |
| Recoat Time | Anytime |
| Gas & Oil Resistance | Film Does Not Soften |
| Container Size | 20 oz |
| Color Group | Red |
| Nozzle Spray Pattern | Conventional |
| UL | No |
| Dielectric Strength | 2.1 KV |
| Net Fill | 15.25 oz |
| Coverage Quality | Very Good |
| Low VOC | Yes |
| Weight | 1.225 LB |
-
No Air Shipping


