- 16 oz Aerosol
- Conditions Belts While Increasing Pully Power up to 50%
- Can be Applied Directly to Belts & Sheaves of "V" Belts While Running
features
- Conditions belts while increasing pulling power up to 50%
- Reduces squeaky noise
- Can be applied directly to belts and sheaves of v-belts while running
- Only an occasional repeat application is required to maintain full power
- Contains no asphalt or rosin
- Will not glaze or collect dirt or dust
- Does not contain any greenhouse gas propellants
compliances
- 0
| Net Fill | 11 oz |
| Container Size | 16 oz |
| Container Type | Aerosol |
| Temperature Range [Min] | 0 °F |
| Flash Point | -20 °F |
| Temperature Range [Max] | 175 °F |
| Color | Colorless |
| Weight | 1.0 LB |
-
No Air Shipping


