- Food Grade Belt Dressing
- 16 oz
- Aerosol
features
- Colorless and water-resistant
- Rosin and asphalt free
- Increases pulling power
- Spray Anyway™ valve
- NSF® nonfood compounds program listed H1 rated (registration # 145285)
- HMIS hazard rating: health (2), flammability (4), reactivity (0)
| Packing Type | Aerosol |
| Odor | Mild Solvent |
| Type | Food Grade, Water-resistant |
| Color | Clear |
| Applicable Materials | Rubber, Fabric |
| Container Size | 16 oz |
| Fill Amount | 13.25 oz |
| Weight | 1.153 LB |
-
No Air Shipping


