- 20 oz Can
- Green Epoxy
- Meets Class F Requirements
- High Arc Resistance
description
- Insulating varnishes are fast drying, insulating enamels characterized by outstanding oil and chemical abrasion resistance. This enamel provides a smooth, glossy surface which sheds dirt readily. It may also be used for treating windings and mechanical components, used as an oil proof finish for field coils and starters, and inside walls of control boxes. Has excellent flexibility and water resistance.
applications
- Motor windings
- Transformers
- Commutator ends
- Sealing electrical and electronic components
- Field coils
- Armatures
- Stator windings
- Rings and frames
- Bus bars and switchboard parts
features
- Equipped with EZ Touch™ standard nozzle
- Penetrates to form a tough, flexible film
- Excellent chemical resistance
- Tack-free in 60 minutes
- Air dries in 10 to 15 minutes
| Dielectric Strength | 1.9 KV |
| Low VOC | Yes |
| Color | Green |
| UL | No |
| Net Fill | 15.25 oz |
| Class F Rated | Yes |
| Withstands Temperatures | Up to 310 °F (Class F) |
| Tack-Free [Nom] | 60 min |
| Dry Time | 10 to 15 min |
| Gas & Oil Resistance | Film Does Not Soften |
| Container Size | 20 oz |
| Recoat Time | Anytime |
| Coverage Quality | Very Good |
| Nozzle Spray Pattern | EZ Touch® Standard |
| Container Type | Aerosol |
| Color Group | Green |
| Weight | 1.25 LB |
-
No Air Shipping


