- 20 oz Can
- Green Epoxy
- Meets Class F Requirements
- High Arc Resistance
description
- Sprayon EL™ Insulating Varnish is a coating with excellent insulating properties for insulating electrical and electronic work. Excellent adhesion to metals, windings and coils. Air dries faster than most insulating materials. Protects surface against oils, moisture, acid and alkalis. Has excellent flexibility and water resistance.
features
- Meets class F requirements
- Meets performance requirements ASTM D115-07
- Air dries in 10 minutes
- Available in red, green and clear
- Dielectric strength varies by color
| Container Type | Aerosol |
| Class F Rated | Yes |
| Net Fill | 15.25 oz |
| UL | No |
| Withstands Temperatures | Up to 310 °F (Class F) |
| Gas & Oil Resistance | Film Does Not Soften |
| Coverage Quality | Very Good |
| Low VOC | Yes |
| Container Size | 20 oz |
| Color Group | Green |
| Tack-Free [Nom] | 60 min |
| Color | Green |
| Dielectric Strength | 1.9 KV |
| Recoat Time | Anytime |
| Nozzle Spray Pattern | EZ Touch® Standard |
| Weight | 1.25 LB |
-
No Air Shipping


