- Static Control Spray
applications
- Leather
- Packing machinery and production feeders
- Paper machinery
- Plastics
- Printing presses
- Rewinders
- Rubber
- Sheet cutters
- Slitters
features
- Proven effective on plastic, paper, cellophane, cloth and thread materials
- Dries instantly
- nonstaining
- Will not attract contaminants
- Can be applied to machinery or parts in process
- Does not contain any greenhouse gas propellants
- Clear film
- Neutralizes static electricity generated by friction or atmospheric conditions
compliances
- 0
| Container Size | 16 oz |
| Brand. | Sprayon |
| Type of Chemical | Anti-Static |
| Net Fill | 11.25 oz |
| Container Type | Aerosol |
| Color | Clear |
| Weight | 1.167 LB |
-
No Air Shipping


