- 16 oz Aerosol
- Fast Drying
- Waterproof
- Long Lasting Protector
features
- Long-lasting protector
- Excellent component sealer
- Fast drying
- Waterproof
| Nozzle Spray Pattern | EZ Touch® Standard |
| Recoat Time | Anytime |
| Container Size | 16 oz |
| Durability | Very Good |
| Low VOC | Yes |
| Gas & Oil Resistance | Film Softens After 15 Minutes |
| Dry Time | 12 min |
| Coverage Quality | Very Good |
| Net Fill | 11 oz |
| Container Type | Aerosol |
| Gloss | High |
| Weight | 0.917 LB |
-
No Air Shipping


