- Anti Seize Lubricant
applications
- Threaded fittings
- Sprockets
- Chains
- Manifold studs
- Conveyors
features
- Will not harden, separate or evaporate
- Cannot be burned off or removed by abrasion
- Resists corrosion and seizure
- Protects against galling and galvanic pitting
- Does not contain chlorinated paraffins, water, solvents or inactive fillers
- Extension tube
- Temperature range from 0 °F to 2,200 °F
- Does not contain any greenhouse gas propellants
- HFR rating: 2, 3, 0
compliances
- 0
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Container Size | 16 oz |
| Net Fill | 11.25 oz |
| Application | High Performance |
| Anti-Corrosion | Excellent |
| Thickener Type | Alumina/Silica |
| Temperature Range [Min] | 0 °F |
| Container Type | Aerosol |
| Temperature Range [Max] | 2200 °F |
| Grade | Graphite |
| Base Oil | Semi-Synthetic |
| Solid Lubricant | Mos(2)/Graphite |
| Substrates | Metal to Metal |
| Coefficient of Friction - LFW4 | 0.92 |
| Weight | 1.0 LB |
-
No Air Shipping


