- 15 oz Aerosol Can
- Synthetic Base
- 5 to 1800 °F Operating Temperature Range
description
- Sprayon's H1 Food Grade Program was specially developed to meet the needs of today's food processing industry. Equally important to the NSF H1 rating, Sprayon's food grade offering was designed with performance in mind. With heavier load pressures and superior resistance to water washout, low flammability ratings and wider temperature ranges, their offering features products specifically designed to preserve and protect your valuable equipment to prevent costly breakdowns and ensure maximum performance.
features
- Water- and steam-resistant
- Superior leakproof seal
- Effective to 1,800 °F
- For use in high pressure applications
- Contains PTFE (polytetrafluoroethylene)
compliances
- NSF® nonfood compounds program listed H1 rated (registration # 145280)
- Military specification: MIL-A-907E
- HMIS hazard rating: health (2)
- flammability (3)
- reactivity (0)
| Net Fill | 15 oz |
| Temperature Range [Min] | 5 °F |
| Application | Threaded Fittings, Pins, Valve Stems & Assemblies, Flanges, Plumbing, Chains, Sprockets, Splines, Worm Gears |
| Color | White |
| Applicable Materials | Metal, Stainless Steel, Steel |
| Flash Point | <0 °F |
| Base Oil | synthetic |
| Container Type | Aerosol |
| Type | Grease Like |
| Chemical Compound | PTFE |
| Container Size | 20 oz |
| NLGI No. | 1 |
| Odor | Low, Sweet |
| Temperature Range [Max] | 1,800 °F |
| Weight | 1.262 LB |
| EAN or UPC | 75577006250 |
-
Prop 65


