There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Sprayon's H1 Food Grade Program was specially developed to meet the needs of today's food processing industry. Equally important to the NSF H1 rating, Sprayon's food grade offering was designed with performance in mind. With heavier load pressures and superior resistance to water washout, low flammability ratings and wider temperature ranges, their offering features products specifically designed to preserve and protect your valuable equipment to prevent costly breakdowns and ensure maximum performance.
applications
Conveyors
Machinery
Mixers
Pumps
Belts
Valves
Pistons
Rollers
features
Penetrates rust and corrosion
Loosens dirt and scale
Nonsilicone formula
Odorless
Tasteless
Colorless
Nonflammable
compliances
0
Container Size
16 oz
ISO Viscosity Grade
ISO-68
Viscosity Index
103
Container Type
Aerosol
SAE Gear No.
80
USDA/FDA
USDA H1
Temperature Range [Max]
450 °F
Series
700 Non-Staining
AGMA No.
N/A
Fire Point
230 °F
SAE No.
20
Application
Food Machinery
Temperature Range [Min]
-40 °F
Flash Point
>200 °F
Type
Wet
Net Fill
10 oz
Base Oil
White Mineral Oil
Weight
4.0 LB
No Air Shipping
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back