- 12.75 oz Aerosol Can
- White Mineral Oil Base
- -20 to 500 °F Operating Temperature Range
description
- Sprayon's H1 Food Grade Program was specially developed to meet the needs of today's food processing industry. Equally important to the NSF H1 rating, Sprayon's food grade offering was designed with performance in mind. With heavier load pressures and superior resistance to water washout, low flammability ratings and wider temperature ranges, their offering features products specifically designed to preserve and protect your valuable equipment to prevent costly breakdowns and ensure maximum performance.
features
- Meets FDA requirements
- Resists corrosion and chemical attack
- High purity white mineral oil for general purpose applications
- Wide delivery spray covers a wide surface area in a short amount of time
- For use in light pressure applications
compliances
- NSF® nonfood compounds program listed H1 rated (registration # 145297)
- flammability (0)
- reactivity (0)
- HMIS hazard rating: health (2)
| NSF | H1 |
| Temperature Range [Min] | -20 °F |
| Base Oil | White Mineral Oil |
| Container Type | Aerosol |
| Temperature Range [Max] | 500 °F |
| USDA/FDA | H1, FDA |
| Corrosion Resistant | Yes |
| Odor | Low |
| Container Size | 20 oz |
| Application | Bottling Machines, Chain Drives, Pistons, Valves, Rollers, Mixers, Conveyers, Cams |
| Net Fill | 12.75 oz |
| Type | Wet |
| Color | Clear |
| Flash Point | >200 °F |
| Weight | 1.262 LB |
| EAN or UPC | 75577006267 |
-
No Air Shipping


