- 16 oz Aerosol
- Slow Evaporation
- -20 °F Flash Point
applications
- Automotive and marine engines
- Mechanical equipment
- Ship equipment
- Machinery
- Tools
- Greasy concrete floors
features
- Removes dirt, grease and varnish
- Contains D-Limonene
- High delivery valve
| Container Type | Aerosol |
| Chlorinated Solvents | No |
| Application | Engine Degreaser, Machinery, Tooling |
| Container Size | 16 oz |
| Evaporation Rate | Slow |
| Flash Point | -20 °F |
| Solvency | 75 |
| Residue | Yes |
| Ozone Depletion Potential | No |
| VOC Content | N/A |
| Net Fill | 12 oz |
| Plastic Safe | Yes |
| Dielectric Strength | 0 KV |
| Type | Degreaser |
| Weight | 1.063 LB |
| EAN or UPC | 75577907021 |
-
No Air Shipping -
Eco-Friendly



