- 16 oz Can
- Heavy, Waxy Film
- Long Term Outdoor Protectant
- Protects Against Corrosion for Up to Two Years Under Severe Conditions
features
- Heavy, waxy film
- Can be removed with mineral spirits
- Penetrant, demoisturant, and rust preventative
- Economical, long term, outdoor rust inhibitor
- Protects against corrosion for up to two years under severe conditions (weather, salt water)
| Flash Point | -20 °F |
| Net Fill | 12 oz |
| Container Size | 16 oz |
| Container Type | Aerosol |
| Film Type | Waxy |
| Penetrant | No |
| Weight | 1.063 LB |
-
No Air Shipping


