- 16 oz Can
- Provides Maximum Protection to Steel Exposed to Severe Corrosive Environments
features
- Fast-drying, high solids, high performance, epoxy-based coating
- Provides maximum protection to steel exposed to severe corrosive environments
- Fuses zinc to the metal substrate to protect against corrosion
- equal to or better than hot-dipped galvanizing
- 97% pure zinc dust
- Excellent antisag and antisettling properties
- May be topcoated with conventional primers or finish coats
- Highly resistant to salt corrosion and water
- Outstanding weld through primer
- Also available in quart and gallon size
compliances
- 0
| Color Group | Gray |
| Coverage Quality | Very Good |
| Dry Time | 12 hr |
| Nozzle Spray Pattern | Conventional |
| Container Type | Aerosol |
| Durability | Best |
| Gas & Oil Resistance | Film Does Not Soften |
| Color | Gray |
| Container Size | 16 oz |
| Film Type | Durable, Hard Transparent |
| Weight | 1.333 LB |
-
No Air Shipping


