- 12 oz Aerosol
- Weld Penetrant / Dye Developer
description
- Detects and locates cracks and defects in metal and nonporous, nonmetal parts.
applications
- Turbine blades
- Molds
- Structural beams
- Pipes
features
- Faults, cracks, or pores revealed in red
- Does not contain any greenhouse gas propellants
compliances
- 0
| Container Size | 12 oz |
| Brand. | Sprayon |
| Container Type | Aerosol |
| Chlorinated Solvents | No |
| Net Fill | 9 oz |
| Weight | 0.75 LB |
-
No Air Shipping


