- 16 oz Aerosol
- Non-Staining
- Penetrates, Displaces Moisture & Prevents Rust
- Leaves a Amber Film to Indentify Coverage
features
- 48,200 V dielectric strength
- Nonstaining, medium-weight oil formulated for long term, indoor protection
- Penetrates and displaces moisture and prevents rust
- Works up to 15 months against humidity and corrosion damage
- Leaves an amber film to identify coverage
- Contains no silicone or chlorinated solvents
- Safe to use on metals, rubber and most plastic and painted surfaces
compliances
- 0
| Net Fill | 11 oz |
| Color | Amber |
| Container Size | 16 oz |
| Film Type | Amber Film |
| Container Type | Aerosol |
| Weight | 1.0 LB |
-
No Air Shipping


