- 16 oz Aerosol
- Leaves a Waxy Film
- Formulated to Stand up to the Most Severe Weather Conditions
description
- A waxy, heavy-duty rust inhibitor
applications
- Bodies and frames of machines, storage tanks and containers
- Castings
- Industrial parts and machines
- Molds
- Generators
- Electrical equipment
- Sheet steel
- Threads
- Locks
features
- Formulated to stand up to the most severe weather conditions
- Offers 24-month durability
- Provides more than 1,200 hours of protection against salt spray
- Provides a barrier that guards against humidity
- Contains no silicone or chlorinated solvents
- 98% usable product
- Easily removed with mineral spirits
compliances
- 0
| Container Type | Aerosol |
| Film Type | Waxy |
| Color | Clear |
| Container Size | 16 oz |
| Net Fill | 11 oz |
| Weight | 1.0 LB |
-
No Air Shipping


