- 16 oz Aerosol
- Fast-Acting Solvent Penetrates Easily, Evaporates Quickly and Leaves no Residue
applications
- Motors
- Chains
- Relays
- Portable tools
- Cables
- Gears
- Locks
- Brakes
- Radar equipment
features
- Penetrates easily
- Evaporates quickly
- Leaves no residue
- Nonconductive
- Nonflammable
- Dielectric strength 37,000 V
- Extension tube
- High delivery nozzle
includes
- Extension tube on aerosols
compliances
- 0
| VOC Content | N/A |
| Ozone Depletion Potential | No |
| Application | Gears, Chain, Cables, Brakes, Locks, Motors, Radar Equipment, Fuse Holders, Portable Tools |
| Container Type | Aerosol |
| Residue | No |
| Flash Point | N/A |
| Net Fill | 13 oz |
| Type | Degreaser |
| Container Size | 16 oz |
| Dielectric Strength | 37,000 V |
| Evaporation Rate | Very Fast |
| Solvency | 129 |
| Chlorinated Solvents | Yes |
| Weight | 1.06 LB |
-
No Air Shipping


