- 16 oz Aerosol
- Wasp & Hornet Cleaner
applications
- Ideal on utility meters and boxes
- Nesting areas in eaves and shrubs
- Outside surfaces of screens, doors and window frames
- Porch lighting fixtures
- Outdoor public areas, such as golf courses, beaches, picnic grounds and amphitheaters
features
- Sprays up to 20' with flood-type valve
- Contains a high amount of petroleum distillates for the best knockdown and kill rate
- Kills wasps, hornets, yellow jackets, flies, mosquitoes and flying moths
- Residual deposit will kill returning wasps and hornets (read label for proper indoor application)
- Will not harm most plastics, including Noryl®, ABS and Lexan®
- 98% knockdown, 100% kill within 24 hours
- Complies with EPA registered 67603-11-64695
| Packing Type | Aerosol |
| Insect Type | Wasp & Hornets, Yellow Jacket, Flies, Mosquitos, Moths |
| Net Fill | 12 oz |
| Dielectric Strength | 33,000 V |
| Plastic Safe | Yes |
| Chlorinated Solvents | No |
| Container Type | Aerosol |
| Container Size | 16 oz |
| Weight | 1.083 LB |
| EAN or UPC | 75577908578 |
-
No Air Shipping


