Sprayon
S00882000
SUPERSEDED TO SPRA_A1205A1219, MTRL - 101412006
Item #101937882
-
Eco-Friendly -
No Air Shipping
- 20 oz Aerosol
- Lemon Scented
- Use on Windows, Mirrors, Showcases, and Windshields
- Does Not Streak
applications
- Glass
- Plastics
- Hard surfaces
features
- Butyl-free
- Does not streak
- Does not contain SARA 313 chemicals
- Nonflammable
- Does not contain any greenhouse gas propellants
compliances
- 0
| Type | Cleaner |
| Net Fill | 16 oz |
| Flammability | Nonflammable |
| Application | Windows, Mirrors, Showcases |
| Type of Cleaner | Environmental |
| Odor | Lemon |
| Container Type | Aerosol |
| Container Size | 20 oz |
| Weight | 1.583 LB |
-
Eco-Friendly -
No Air Shipping


