- 20 oz Can
- Water Based Emulsion
- Effectively Cleans Most Water & Oil Based Stains on Stainless Steel & Other Metal Surfaces
description
- Cleans most water- and oil-based stains on metal surfaces.
applications
- Kitchen equipment
- Drinking fountains
- Elevator doors
- Furniture
features
- Water-based emulsion
- Invisible coating
- Resists fingerprints
- Resists rusting
- Does not contain any greenhouse gas propellants
compliances
- 0
| Type | Cleaner |
| Container Type | Aerosol |
| Net Fill | 17 oz |
| Container Size | 20 oz |
| Weight | 1.438 LB |
-
No Air Shipping


