- Acrylic Sealer
features
- Seals electrical and electronic parts
- Weatherproofs and waterproofs in one application
- Protects against rust, corrosion and tarnish
- Resists fungus, chemicals, dirt and grease
- Dries to a crystal clear, flexible film
- Has exceptional resistance to vegetable oils, mineral oils, greases and chemical fumes
- Dried film will withstand temperatures up to 150 °F
- Meets MIL-TT-L-50G requirements
- Greenhouse gas free
| Color | Clear |
| Durability | Very Good |
| Container Size | 16 oz |
| Nozzle Spray Pattern | EZ Touch® Standard |
| Coverage Quality | Very Good |
| Dry Time | 15 min |
| Container Type | Aerosol |
| Low VOC | Yes |
| Gas & Oil Resistance | Film Softens After 15 Minutes |
| Gloss | High |
| Recoat Time | Within 4 h, or After Five Days |
| Weight | 1.0 LB |
-
No Air Shipping


