- 16 oz Aerosol
- Evaporates Very Fast
- Non-Ozone Depleting Formula
features
- Makes high-precision electrical equipment perform like new
- Cleans and penetrates surface pores
- leaves a fine, microscopic, corrosion-proof film
- Removes contaminants, such as grease, dirt, dust and oxidation residue
- eliminates related humming noise
- NSF reg. # 115081, K2 rated
includes
- Extension tube
| Ozone Depletion Potential | No |
| Dielectric Strength | 36.7 KV |
| Net Fill | 16 oz |
| Chlorinated Solvents | Yes |
| Flash Point | N/A |
| Application | Electrical |
| VOC Content | N/A |
| Container Size | 16 oz |
| Solvency | 129 |
| Plastic Safe | Yes, Test on Non-Essential Piece for Plastics Compatibility |
| Residue | Yes |
| Container Type | Aerosol |
| Type | Cleaner |
| Evaporation Rate | Very Fast |
| Weight | 1.333 LB |
-
Prop 65


