- Electrial Degreaser
- Non-aerosol
- Bulk
- 5 gal.
| Container Type | Aerosol |
| Type of Cleaner | Electrical |
| Container Size | 11 oz |
| Weight | 0.79 LB |
-
No Air Shipping
| Container Type | Aerosol |
| Type of Cleaner | Electrical |
| Container Size | 11 oz |
| Weight | 0.79 LB |
No Air Shipping