Sprayon
S02007000
SUPERSEDED TO SPRA_SC2007000, MTRL - 112934587
Item #101937394
-
No Air Shipping -
Pre-Packed Quantities
- 16 oz Aerosol
- Non Flammable
- Safe on Plastics
- Non Abrasive
description
- Ultra-pure gas that removes microscopic particles of lint, dust and other contaminants.
applications
- Electronics
- Optical
- Laboratory equipment
- Personal computers
- Precision mechanical parts
features
- High delivery trigger valve
- Safe on plastics
- Nonabrasive
- No CFCs
- Nonflammable, nonconductive
compliances
- 0
| Net Fill | 10 oz |
| Plastic Safe | Yes |
| Container Size | 10 oz |
| Ozone Depletion Potential | No |
| Type of Chemical | Spray Duster |
| Residue | No |
| Chlorinated Solvents | No |
| Container Type | Aerosol w/ Trigger |
| Weight | 0.79 LB |
-
No Air Shipping -
Pre-Packed Quantities


