- 16 oz Aerosol
- Safe on Plastics
- Non Abrasive
description
- Ultra-pure gas that removes microscopic particles of lint, dust and other contaminants.
applications
- Electronics
- Optical
- Laboratory equipment
- Personal computers
- Precision mechanical parts
features
- High delivery trigger valve
- Safe on plastics
- Nonabrasive
- No CFCs
| Container Type | Aerosol |
| Plastic Safe | Yes |
| Type of Chemical | Spray Duster |
| Chlorinated Solvents | No |
| Container Size | 16 oz |
| Ozone Depletion Potential | No |
| Flash Point | -20 °F |
| Residue | No |
| Weight | 1.042 LB |
-
No Air Shipping


