- Blast'EM™ Wasp & Hornet Killer
- 20 oz Aerosol Can
applications
- Ideal on utility meters and boxes
- Nesting areas in eaves and shrubs
- Outside surfaces of screens, doors and window frames
- Porch lighting fixtures
- Outdoor public areas, such as golf courses, beaches, picnic grounds and amphitheaters
features
- Sprays up to 20' with flood-type valve
- Contains a high amount of petroleum distillates for the best knockdown and kill rate
- Kills wasps, hornets, yellow jackets, flies, mosquitoes and flying moths
- Residual deposit will kill returning wasps and hornets (read label for proper indoor application)
- Will not harm most plastics, including Noryl®, ABS and Lexan®
- 98% knockdown, 100% kill within 24 hours
compliances
- 0
| Packing Type | Aerosol |
| Chlorinated Solvents | No |
| Insect Type | Wasp & Hornets, Yellow Jacket, Flies, Mosquitos, Moths |
| Type of Chemical | Insecticide |
| Container Size | 20 oz |
| Net Fill | 17 oz |
| Dielectric Strength | 33,000 V |
| Container Type | Aerosol |
| Weight | 1.25 LB |
| EAN or UPC | 75577208579 |
-
No Air Shipping


