- 10 oz Safety Solvent and Degreaser Aerosol Spray
description
- Sprayon® Safety Solvent and Degreaser III penetrates instantly to remove dirt, oil, grease and wax. Excellent cleaning properties on tools, electric motors, brakes, bearings and electrical equipment. A fast-evaporating formula equipped with an extension tube for pinpoint application.
features
- No class I compounds
- Nonflammable
- Leaves no residue
- Equipped with an extension tube for hard-to-reach areas
| Application | Gears, Electrical Contacts, Chains |
| Evaporation Rate | Very Fast |
| Flash Point | N/A |
| Residue | None |
| VOC Content | 0 |
| Solvency | 31 |
| Container Size | 10 oz |
| Container Type | Aerosol |
| Dielectric Strength | 26,800 V |
| Odor | Mild Solvent |
| Flammability | Nonflammable |
| Type | Degreaser, Remover |
| Type of Cleaner | Electrical |
| Net Fill | 10 oz |
| Plastic Safe | Yes |
| Weight | 1.025 LB |
| EAN or UPC | 75577019144 |
-
No Air Shipping


